Zoro Homepage

Gn Spout-A Type End

  • Mfr # GN12ARGDJKABCP

  • Zoro # G1142508


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN12ARGDJKABCP
Zoro #
G1142508
UPC #
611943578602
Country of Origin
China

Dimensions

Inlet Connection Size
1 1/16 in
Outlet Height
5 7/8 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Compatible Manufacturer Part Number
786-E3ABCP
Product Type
Spout
Flow Type
Laminar
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
Inlet Connection Type
UNEF
Outlet Connection Type
UNS
Reach
12 in
Style
Standard

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.