
Gn Spout-A Type End
Mfr # GNRGD1JKABCP
Zoro # G1143600
product price: $50.29
/eaKey Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNRGD1JKABCP
Zoro #
G1143600
UPC #
611943578565
Country of Origin
China
Dimensions
Inlet Connection Size
1 1/16 in
Outlet Height
5 7/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Compatible Series
Manual Faucets
Inlet Connection Type
UNEF
Reach
3 1/2 in
Flow Type
Laminar
Compatible Manufacturer Part Number
895-ABCP
Compatible Brand
Chicago Faucets
Product Type
Spout
Style
Standard
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.