Gn Spout B Type End
Mfr # GN2BH13JKABCP
Zoro # G1143129
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN2BH13JKABCP
Zoro #
G1143129
UPC #
611943643461
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Height
9 in
Inlet Connection Size
1 1/16 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Style
Swivel
Inlet Connection Type
UNEF
Outlet Connection Type
NPSM
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
786-E3ABCP
Product Type
Spout
Compatible Brand
Chicago Faucets
Reach
5 1/4 in
Flow Type
Laminar
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.