Zoro Homepage

Gn Spout Plain End

  • Mfr # GN2H8FCJKABCP

  • Zoro # G1143311


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2H8FCJKABCP
Zoro #
G1143311
UPC #
611943643539
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8 in
Outlet Height
4 3/8 in

Details

Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Reach
5 1/4 in
Style
Swivel
Flow Rate - Maximum
1.5 gpm
Product Type
Spout
Compatible Series
Manual Faucets
Flow Type
Laminar
Inlet Connection Type
UNEF
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
786-E3ABCP

Description

Spout, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.