Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Base Kit

  • Mfr # 240.738.AB.1

  • Zoro # G1128727


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240.738.AB.1
Zoro #
G1128727
UPC #
611943641023
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Height
5 1/8 in
Overall Width
4 1/2 in

Details

Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI 372
Includes
Cartridge, O-Ring
Item
Escutcheon Base Kit
For Use With Mfr. Model Number
240.744.00.1
Series
HyTronic
Product Type
Escutcheon
Compatible Manufacturer Part Number
240.744.00.1
Part Type
Body Cover
Compatible Brand
Chicago Faucets
Compatible Series
Chicago Faucets HyTronic

Description

Escutcheon Base Kit, Chrome Finish, Material of Construction Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.