Gooseneck Bathroom Faucet, Deck Mount, Series: HyTronic

  • Mfr # WWG116.645.AB.1T

  • Zoro # G9193837


product price:  $823.99
/ea
Free Shipping & Returns

Key Features

Series
HyTronic Contemporary
Finish
Chrome
Spout Reach
5 1/8 in
Flow Rate - Maximum
0.5 gpm
Body Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG116.645.AB.1T
Zoro #
G9193837
UPC #
611943134594
Country of Origin
United States

Dimensions

Spout Length
5 1/8 in
Spout Height
7 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
6 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
2 1/2 in
Spout Height - Maximum
7 1/2 in
Inlet Connection Size
3/8 in

Details

Series
HyTronic Contemporary
Finish
Chrome
Spout Reach
5 1/8 in
Flow Rate - Maximum
0.5 gpm
Item
Bathroom Sensor Faucet
Body Material
Cast Brass
Voltage
5.5V DC
Application
Commercial
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Max. Mounting Hole Center Distance
Single Hole
Faucet Type
Bathroom Sink Faucet
Features
Bluetooth Compatible
ADA Compliance
ADA Compliant
Includes
Mounting Hardware
Temperature Control
Adjustable Temperature
Drain Style
Drain Not Included
Valve Type - Faucets
Solenoid Valve
Power Source
Battery
Sensor Range - Maximum
13 in
For Location
Bathroom
Temperature - Minimum
40 Degrees F
CEC Compliance
CEC Compliant
Number of Mounting Holes
1
Flow Type
Spray
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Inlet Connection Type
Compression
Includes Transformer
Transformer Not Included
Sensor Range - Minimum
3 in
Temperature - Maximum
140 Degrees F
Operation Method
Motion Sensor
Pressure - Maximum
125 psi
Includes Batteries
Batteries Included
Spout Shape
Arc
Includes Handle
Handle Not Included
Temperature Control Method
Above Deck Mixing Valve
Ligature Resistance
No
Time Out
40 sec
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.