Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Bathroom Faucet, Deck Mount

  • Mfr # WWG116.599.AB.1T

  • Zoro # G9216535


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Cast Brass
Voltage
5.5V DC
Valve Type - Faucets
Solenoid Valve
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.599.AB.1T
Zoro #
G9216535
UPC #
611943134556
Country of Origin
United States

Dimensions

Spout Length
5 1/8 in
Spout Height
7 1/2 in
Spout Height - Maximum
7 1/2 in
Overall Width
2 1/2 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
6 1/8 in

Details

Finish
Chrome
Body Material
Cast Brass
Voltage
5.5V DC
Item
Bathroom Sensor Faucet
Valve Type - Faucets
Solenoid Valve
Application
Commercial
Spout Reach
5 1/8 in
Includes
Mounting Hardware
Power Source
Battery
Faucet Type
Bathroom Sink Faucet
Drain Style
Drain Not Included
Series
HyTronic Contemporary
Temperature Control
Non-Adjustable Temperature
Features
Bluetooth Compatible
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Max. Mounting Hole Center Distance
Single Hole
ADA Compliance
ADA Compliant
Time Out
40 sec
Pressure - Maximum
125 psi
For Location
Bathroom
Inlet Connection Type
Compression
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Mixing Valve Not Included
Sensor Range - Maximum
13 in
Spout Shape
Arc
Spout Style
Fixed
Temperature - Maximum
140 Degrees F
CEC Compliance
CEC Compliant
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
1
Includes Batteries
Batteries Included
Water Supply Type
Single Tempered Line
Operation Method
Motion Sensor
Sensor Range - Minimum
3 in
Includes Transformer
Transformer Not Included
Includes Drain
Drain Not Included
Ligature Resistance
No
Includes Handle
Handle Not Included
Flow Type
Spray
Installation Type
Deck

Description

Gooseneck Bathroom Faucet,Deck Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.