Gooseneck Bathroom Faucet, Manual, 6" Mount, 2 Hole Commercial

  • Mfr # 2302-ABCP

  • Zoro # G4976325


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
6"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2302-ABCP
Zoro #
G4976325
UPC #
611943475123
Country of Origin
United States

Dimensions

Height
10-3/4"
Connection Size
3/8" Copper
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
5-1/4"
Overall Height
27 1/4 in
Max. Installation Surface Thickness
1-3/8"
Spout Height
10-3/4"
Water Inlet Connection Size
3/8"
Overall Width
2 1/8 in
Spout Height - Maximum
10 3/4 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Outlet Height
6 5/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
6"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Bathroom Faucet
Connection
3/8" Compression
Battery Charger CEC Compliant
Non CEC Compliant
Temp. Control
Yes
Flow Outlet Type
Aerated
Faucet Handle Type
Joystick
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Rigid/Swing
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Ligature Resistant
No
Faucet Finish
Chrome
Residential / Commercial
Commercial
Includes
Mounting hardware
Body Material
Cast Brass
Valve Type
Compression
Commercial / Residential
Commercial
Mounting Type - Faucet
Deck
Replacement Cartridge
4NWC4
Faucet Type
Bathroom Sink Faucet
Faucet Spout Shape
Gooseneck
ADA Compliance
ADA Compliant
CEC Compliant
Non CEC Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Power Source
Manual
Type
One Handle
Handle Material
Cast Brass
Features
Mounting Hardware Included
Replacement Cartridge Mfr. Model Number
2300-XJKABNF
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
6"
Spout Reach
5 3/8 in
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Series
2302
Water Inlet Connection Type
Push in Compression
Vandal Resistant Features
Vandal Resistant Handles
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Compatible Cartridge Manufacturer Part Number
2300-XJKABNF
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Minimum
6 in
For Location
Bathroom
Number of Mounting Holes
2
Spout Shape
Gooseneck
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Maximum
6 in
Operation Method
Manual
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Flow Type
Spray
CEC Compliance
Not CEC Compliant
For Water Temperature
Hot
Temperature Control Method
Mixing Valve Not Included
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Swivel

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.