Zoro Homepage

Gooseneck Electonic Sensor Faucet, 2 Handles

  • Mfr # 116.428.AB.1T

  • Zoro # G0598827


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
Stainless Steel Supply Hoses
ADA Compliant
Yes
Connection
3/8" Compression
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116.428.AB.1T
Zoro #
G0598827
UPC #
611943474355
Country of Origin
United States

Details

Finish
Chrome
Includes
Stainless Steel Supply Hoses
Item
Hytronic Gooseneck Sink Faucet With Dual
ADA Compliant
Yes
Connection
3/8" Compression
Flow Rate
1.5 gpm
Number of Handles
0
Faucet Operation
Sensor
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Laminar
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Flow Outlet Type - Faucet
Laminar
Spout Shape
Gooseneck
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
Number of Mounting Holes
1

Description

Hytronic Gooseneck Sink Faucet With Dual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.