Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Faucet, Sensor, 0.25gpc, Brass

  • Mfr # WWG116.430.AB.1T

  • Zoro # G3528174


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Includes
Mounting Hardware
For Use With
Chicago Faucet Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.430.AB.1T
Zoro #
G3528174
UPC #
611943474393
Country of Origin
United States

Dimensions

Overall Height
11-3/8"
Height
11-3/8"
Connection Size
3/8" Compression
Spout Length
5 1/4 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Length (In.)
6-1/2
Water Inlet Connection Size
3/8 in
Spout Height
11 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Overall Width
2 1/2 in
Spout Height - Maximum
11 3/8 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
7 3/4 in

Details

Finish
Polished Chrome
Material of Construction
Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Includes
Mounting Hardware
For Use With
Chicago Faucet Products
Item
Bathroom Sensor Faucet
Sensor Range
3 in to 13 in
ADA Compliance
ADA Compliant
Connection
3/8" Compression
Flow Rate
1 gpm
Faucet Handle Type
None
Faucet Operation
Sensor
Faucet Spout Shape
Gooseneck
Amps
2 A
Commercial / Residential
Commercial
Flow Outlet Type
Laminar
Compliance
Certified to NSF/ANSI 61, Section 9 by CSA, California Health and Safety Code 116875 (AB1953-2006), Vermont Bill S.152, ADA ANSI/ICC A117.1
Green Certification or Other Recognition
WaterSense Certified
Drain Type
None
Faucet Spout
Rigid
Power Source
Battery
Number of Holes
1
Mounting Type - Faucet
Deck
Mounting Type
Deck
Ligature Resistant
No
ADA Compliant
Yes
Residential / Commercial
Commercial
Valve Type
Metering
Mounting Hole Center to Center
Single Hole
Flow Outlet Type (Faucet)
Laminar
Temp. Control
No
Voltage
6V DC
Series
HyTronic Gooseneck
Flow Outlet Type - Faucet
Laminar
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Number of Handles
0
CEC Compliant
CEC Compliant
Battery Charger CEC Compliant
Non CEC Compliant
Faucet Finish
Chrome
Body Material
Cast Brass
Faucet Type
Bathroom Sink Faucet
Spout Reach
5 1/4 in
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Activation
Motion Sensor
Temperature Control
Non-Adjustable Temperature
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Push in Compression
Features
Bluetooth Compatible
Max. Mounting Hole Center Distance
Single Hole
Valve Type - Faucets
Solenoid Valve
Application
Commercial
Type
Electronic
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Spout Shape
Gooseneck
Temperature Control Method
Mixing Valve Not Included
For Location
Bathroom
Includes Drain
Drain Not Included
Temperature - Maximum
140 Degrees F
Sensor Range - Minimum
3 in
Spout Style
Fixed
Flow Type
Laminar
Includes Handle
Handle Not Included
Battery Type
CRP2
Sensor Range - Maximum
13 in
Temperature - Minimum
40 Degrees F
Sensor Type
Adjustable
Inlet Connection Type
Compression
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Flow Rate - Maximum
1.5 gpm
Water Supply Type
Single Tempered Line
Number of Mounting Holes
1
Product Type
Sensor Faucet
CEC Compliance
CEC Compliant
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Includes Transformer
Transformer Not Included
Time Out
40 sec

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Spout Length 5-1/4 In., Sensor Range 13 In., Finish Chrome Plated, Overall Height 11-3/8 In., Flow Outlet Type Laminar, Includes Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.