Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-E29ABCP

  • Zoro # G3606172


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-E29ABCP
Zoro #
G3606172
UPC #
611943449537
Country of Origin
United States

Dimensions

Height
11-5/8"
Spout Length
5-1/4"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" Male NPSM
Overall Height
15 5/8 in
Spout Height
11-5/8"
Max. Installation Surface Thickness
1-3/8"
Water Inlet Connection Size
1/2"
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Spout Height - Maximum
11 5/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
7 3/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Faucet Spout
Rigid/Swing
Vandal Resistant Features
Vandal Resistant Handles
Replacement Cartridge
5UTW1 or 5UTW2
CEC Compliant
Non CEC Compliant
Faucet Spout Shape
Gooseneck
Valve Type
Compression
Body Material
Cast Brass
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Outlet Type (Faucet)
Laminar
Mounting
Deck
Flow Outlet Type - Faucet
Laminar
Flow Outlet Type
Laminar
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Faucet Finish
Chrome
Mounting Type - Faucet
Deck
Faucet Handle Type
Blade
Connection
1/2" MNPS
ADA Compliance
ADA Compliant
Includes
Mounting hardware
Handle Material
Cast Brass
Type
Manual
Features
Mounting Hardware Included
Residential / Commercial
Commercial
Power Source
Manual
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
377-XTLHJKABNF, 377-XTRHJKABNF
Series
786
Ligature Resistant
No
Faucet Body Material
Cast Brass
Spout Reach
5 3/8 in
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
Max. Mounting Hole Center Distance
8"
Faucet Activation
Manual
Temperature Control
Non-Adjustable Temperature
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Laminar
Legend Style
Color
Temperature - Minimum
40 Degrees F
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
3
CEC Compliance
Not CEC Compliant
Inlet Connection Gender
Male
Operation Method
Manual
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Laminar
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom, Kitchen
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Maximum
8 in
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Product Type
Faucet
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Swivel

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.