Gooseneck Spout, Brass
Mfr # GN1AJKABCP
Zoro # G4974374
product price: $59.19
/eaKey Features
Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN1AJKABCP
Zoro #
G4974374
UPC #
611943644048
Country of Origin
Taiwan, Province of China
Dimensions
Height
8 3/8 in
Length (In.)
3 1/2 in
Overall Height
8 3/8 in
Outlet Height
5 7/8 in
Inlet Connection Size
1 1/16 in
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.