Gooseneck Spout, Brass
Mfr # GN1FCJKABCP
Zoro # G4973437
product price: $86.06
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN1FCJKABCP
Zoro #
G4973437
UPC #
611943644253
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Height
5 7/8 in
Details
Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Spout
Flow Rate
1.5 gpm
For Use With Mfr. Model Number
895-ABCP
Shape
Gooseneck
Body Material
Brass
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
For Location
Bathroom, Kitchen, Laboratory
Compatible Series
Manual Faucets
Compatible Manufacturer Part Number
895-ABCP
Reach
3 1/2 in
Compatible Brand
Chicago Faucets
Product Type
Spout
Inlet Connection Type
UNEF
Style
Swivel
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.