Zoro Homepage

Gooseneck Spout, Brass

  • Mfr # GN2AH8FCJKABCP

  • Zoro # G6109984


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2AH8FCJKABCP
Zoro #
G6109984
UPC #
611943489113
Country of Origin
Taiwan, Province of China

Dimensions

Outlet Height
4 3/8 in
Outlet Connection Size
13/16 in

Details

Fits Brand
Chicago Faucets
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Sink Faucets
Item
Spout
Shape
Gooseneck
For Use With Mfr. Model Number
895-ABCP
Body Material
Brass
Flow Rate - Maximum
1.5 gpm
Outlet Connection Gender
Male
Product Type
Spout
Compatible Series
Manual Faucets
Compatible Brand
Chicago Faucets
For Location
Bathroom, Kitchen, Laboratory
Reach
5 1/4 in
Flow Type
Laminar
Compatible Manufacturer Part Number
895-ABCP
Inlet Connection Type
UNEF
Style
Swivel
Outlet Connection Type
UNS

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.