Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gooseneck Spout, Brass

  • Mfr # GN8BVBJKABCP

  • Zoro # G4974471


product price: $200.16
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN8BVBJKABCP
Zoro #
G4974471
UPC #
611943644130
Country of Origin
China

Dimensions

Outlet Height
5 3/4 in
Inlet Connection Size
1 1/16 in

Details

Sub-Category
Faucet Spouts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Polished Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Spout
Connection
3/8 in to 18 in MNPS
For Use With Mfr. Model Number
895-ABCP
Shape
Single Bend
Body Material
Brass
Reach
8 in
Compatible Manufacturer Part Number
786-GN8BVBE2-2CP
Outlet Connection Type
NPSM
Compatible Series
Manual Faucets
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Compatible Brand
Chicago Faucets
Product Type
Spout
For Location
Bathroom, Kitchen, Laboratory
Style
Swivel
Flow Type
Laminar
Inlet Connection Type
UNEF

Description

Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.