This item is Discontinued.

Chicago Faucet Gooseneck Spout, Rigid/Swing, 5-1/4 In L GN2AH8JKCP

Gooseneck Spout, Rigid/Swing, 5-1/4 In L (Discontinued)

  • Mfr # GN2AH8JKCP
  • Zoro # G2975996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2AH8JKCP
Zoro #
G2975996
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5-1/4 To Outlet Projection

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Finish
Chrome plated
Material
Brass
Type
Rigid/Swing
Material of Construction
Brass
For Use With
Chicago Faucets
Item
Gooseneck Spout
Faucet Finish
Chrome

Description

Gooseneck Spout, Material of Construction Brass, For Use With Chicago Faucets, Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.