Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grab Bar, 24", SS

  • Mfr # 9800-024CP

  • Zoro # G013038462


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Shower Hand Sprays
Includes
Anchors, Wall Flanges, Wood Screws
Size
24 in
Standards
ADA ANSI/ICC A117.1
Material of Construction
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9800-024CP
Zoro #
G013038462
UPC #
611943187804
Country of Origin
China

Dimensions

Size
24 in
Overall Length
27 in

Details

Item
Grab Bar
For Use With
Shower Hand Sprays
Includes
Anchors, Wall Flanges, Wood Screws
Standards
ADA ANSI/ICC A117.1
Material of Construction
Stainless Steel
Features
Not Vandal Proof
Compatible Mfr. Model Number
152 series; SH-PB1 series; SH-PB4 series; SH-PB5 series; SH-TP1 series; SH-TP2 series; SH-TP4 series; SH-TP5 series; SH-TP6 series; SH-TP7 series
ADA Compliant
Yes

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Brushed, Bar Diameter 1 1/2 in, Bar Length 24 in, Overall Length 27 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Degree of Bar Angle 90 Degrees , Center to Center Hole Distance 24 in, Mount Orientation Left-Hand, Right-Hand, Includes Mounting Hardware Yes, Color Silver, Features Not Vandal Proof, Includes Anchors, Wall Flanges, Wood Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.