Zoro Homepage

Handheld Showerhead, Plastic

  • Mfr # 624-CP

  • Zoro # G113038461


product price: $32.99
/ea

Key Features

Showerhead Function
Single
Connection Size
1/2 in
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Male NPSM
Manufacturers Warranty Length
1 yr (Finish); Lifetime Limited (Faucet)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624-CP
Zoro #
G113038461
UPC #
611943187743
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
1 yr (Finish); Lifetime Limited (Faucet)
Handheld Showerhead Width
2 3/8 in
Handheld Showerhead Thickness
7 7/8 in

Details

Item
Handheld Showerhead
Showerhead Function
Single
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Male NPSM
Trim Finish
Polished Chrome
Faucet Body Material
Brass
Handheld Showerhead Flow Rate
2.5 gpm
Series
624
ADA Compliant
Not ADA Compliant
Showerhead Face Color
White
Showerhead Type
Handheld
Showerhead Material
Plastic
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Spray Pattern
Regular
Includes Fixed Showerhead
Fixed Showerhead Not Included
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, Connection Size 1/2 in, Male NPSM, Brass, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 7 7/8 in, Handheld Showerhead Width 2 3/8 in, Manufacturers Warranty Length 1 yr (Finish); Lifetime Limited (Faucet), Chicago Faucets, 624, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.