Zoro Homepage

Handheld Showerhead, Stainless Steel

  • Mfr # 150-ADPVC

  • Zoro # G712481828


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Showerhead Function
Single
Connection Size
1/2 in
Handheld Showerhead Width
2 3/8 in
Showerhead Spray Pattern
Regular
Showerhead Type
Handheld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-ADPVC
Zoro #
G712481828
UPC #
611943187316
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Handheld Showerhead Width
2 3/8 in
Handheld Showerhead Thickness
7 7/8 in

Details

Item
Handheld Showerhead
Showerhead Function
Single
Showerhead Spray Pattern
Regular
Showerhead Type
Handheld
ADA Compliant
Not ADA Compliant
Includes Fixed Showerhead
Fixed Showerhead Not Included
Standards
ASME A112.18.1, CSA B125.1
Showerhead Material
Stainless Steel
Showerhead Face Color
White
Handheld Showerhead Flow Rate
2.5 gpm
Series
150
Ligature-Resistant
Not Ligature-Resistant
Faucet Body Material
Brass
Connection Type
FNPT
Trim Finish
Polished Chrome
Includes Handheld Showerhead
Handheld Showerhead Included

Description

Handheld Showerhead, Connection Size 1/2 in, FNPT, Brass, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Thickness 7 7/8 in, Handheld Showerhead Width 2 3/8 in, 150, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Handheld, Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.