Zoro Homepage

Handheld Showerhead, Stainless Steel

  • Mfr # 150-LADPVC

  • Zoro # G412481920


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Showerhead Function
Single
Connection Type
FNPT
Showerhead Face Color
White
Includes Handheld Showerhead
Handheld Showerhead Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-LADPVC
Zoro #
G412481920
UPC #
611943187330
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Handheld Showerhead Thickness
7 7/8 in
Handheld Showerhead Width
2 3/8 in

Details

Item
Handheld Showerhead
Showerhead Function
Single
Connection Type
FNPT
Showerhead Face Color
White
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Type
Handheld
Includes Fixed Showerhead
Fixed Showerhead Not Included
Faucet Body Material
Brass
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Handheld Showerhead Flow Rate
1.5 gpm
ADA Compliant
Not ADA Compliant
Series
150
Trim Finish
Polished Chrome
Showerhead Spray Pattern
Regular
Showerhead Material
Stainless Steel
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, Connection Size 1/2 in, FNPT, Brass, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 7 7/8 in, Handheld Showerhead Width 2 3/8 in, 150, Showerhead Function Single, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Handheld, Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.