Zoro Homepage

Handle, Chrome Finish, 4 in Size

  • Mfr # WWG317-JKCP

  • Zoro # G703559406


product price: $39.59
/ea

Key Features

Fits Brand
Chicago Faucets
Finish
Polished Chrome Plate
Material
Metal
Size
4 in
Connection
16 pt. Taper Broach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG317-JKCP
Zoro #
G703559406
UPC #
611943170134
Country of Origin
China

Dimensions

Size
4 in
Overall Height
2 1/4 in
Height
2.25 in
Overall Width
4 1/2 in
Overall Depth
4 1/2 in

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 1100-ABCP, 786-ABCP, 895-ABCP, Faucet Handle Type Wristblade, Finish Polished Chrome Plate, Overall Width 4 1/2 in, Use With Water Temp. Hot/Cold, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.