Zoro Homepage

Handle Kit, 3", Chrome

  • Mfr # 633-JKCP

  • Zoro # G204104983


product price: $29.15
/ea

Key Features

Fits Brand
Chicago Faucets
Finish
Polished Chrome Plate
Material
Metal
Size
3 in
Includes
Blue Index Button, Red Index Button, White Index Button: Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633-JKCP
Zoro #
G204104983
UPC #
611943170608
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in
Overall Height
5/8 in
Overall Width
3 in
Overall Depth
3 in

Description

Foru Arm Cross Handle CHP Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.