Handle-Operated Faucet, Deck, Manual, Metal

  • Mfr # 786-G1AE3-765AB

  • Zoro # G816091404


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Push Button
Handle Material
Metal
Body Material
Cast Brass
Water Supply Type
Hot and Cold Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-G1AE3-765AB
Zoro #
G816091404
UPC #
611943189372
Country of Origin
United States

Dimensions

Spout Height - Maximum
10 1/8 in
Spout Outlet Height
7 1/4 in
For Mounting Hole Diameter - Maximum
1/2 in
For Mounting Hole Diameter - Minimum
3/8 in
Inlet Connection Size
1/2 in

Details

Finish
Polished Chrome
Handle Type
Push Button
Handle Material
Metal
Body Material
Cast Brass
Item
Handle-Operated Faucet
Water Supply Type
Hot and Cold Lines
Temperature - Minimum
40 Degrees F
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Power Source
Manual
Includes
(2) 1/2 in Coupling Nuts, Mounting Hardware
ADA Compliance
ADA Compliant
Inlet Connection Type
NPSM
Operation Method
Manual
Spout Shape
Gooseneck
Spout Reach
3 1/2 in
Application
Commercial
Mounting Hole Center-to-Center Distance - Minimum
4 in
Series
786
Time Out - Minimum
2 sec
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
667-780KJKABNF
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Valve Type
Metering
Pressure - Maximum
125 psi
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Time Out
25 sec
Temperature - Maximum
140 Degrees F
Legend Style
Color

Description

Item Handle-Operated Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.