Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Screw, Rough Chrome

  • Mfr # 420-010JKRCF

  • Zoro # G2124543


product price: $3.99
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Rough Chrome
Material
Stainless Steel
Material of Construction
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-010JKRCF
Zoro #
G2124543
UPC #
611943446918
Country of Origin
China

Dimensions

Overall Height
7/16 in
Thread Size
#10-32
Overall Width
7/16 in
Thickness
7/16 in

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Rough Chrome
Material
Stainless Steel
Item
Handle Screw
Material of Construction
Stainless Steel
For Use With
Chicago Faucets
Product Type
Screw
Body Material
Stainless Steel
Standards
Buy American Act Compliant
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Handle
Compatible Manufacturer Part Number
895-ABCP
Thread Gender
Male
Thread Type
UNF

Description

Handle Screw, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.