Hardwire Transformer, Steel, Chrome Plated
- Mfr # 243.260.00.1
- Zoro # G4123695
product price:Â
$
98.15
/ea
Key Features
Sub-Category
Faucet Repair Parts
Fits Brand
Chicago Faucets
Material
Steel
Finish
Chrome
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243.260.00.1
- Zoro #
- G4123695
- UPC #
- 611943025243
- Country of Origin
- China
- Sub-Category
- Faucet Repair Parts
- Fits Brand
- Chicago Faucets
- Material
- Steel
- Finish
- Chrome
- Material of Construction
- Steel
- Standards
- Buy American Act Compliant, C-UL Listed, 4G02 / E49606, UL Listed
- Includes
- Wire Leads
- For Use With
- Chicago Faucets
- Item
- Power Converter
- For Use With Mfr. Model Number
- 116.102.AB.1
- Body Material
- Copper, Metal, Plastic
- Series
- Hytronic; Etronic 40
- Compatible Series
- Etronic 40, HyTronic
- Product Type
- Power Converter
- Compatible Brand
- Chicago Faucets
- Compatible Manufacturer Part Number
- 116.102.AB.1
- Output Power
- AC
- Input Power
- AC
Dimensions
- Size
- 4 in
Description
Hardwire Transformer, Material Steel, Fits Brand Chicago Faucets, For Use With Chicago Faucets, For Use With Grainger Item Number 5UTN7, 5UTN8, 5UTN9, 5UTP0, 5UTP1, 5UTP2, 6XAE8, 5UTP5, For Use With Mfr. Model Number WWG116.101.AB.1, WWG116.103.AB.1, WWG116.111.AB.1, WWG116.112.AB.1, WWG116.113.AB.1, WWG116.123.AB.1, WWG116.429.AB.1, WWG116.706.AB.1, Finish Chrome Plated, Size 4 In., Includes Wire Leads, Standards UL Listed, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.