High Arch Spout W/ E35 Aerator
Mfr # HA8AE35JKABCP
Zoro # G1143628
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Aerators
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Shape
Arc
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA8AE35JKABCP
Zoro #
G1143628
UPC #
611943488321
Country of Origin
Taiwan, Province of China
Dimensions
Outlet Height
7 7/8 in
Details
Sub-Category
Aerators
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Item
Spout
Shape
Arc
Body Material
Brass
Product Type
Spout
Style
Swivel
Flow Type
Aerated
Compatible Manufacturer Part Number
526-ABCP
Flow Rate - Maximum
1.5 gpm
Reach
8 in
Compatible Series
Manual Faucets
Inlet Connection Type
UNEF
Compatible Brand
Chicago Faucets
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.