Zoro Homepage

High Flow Spray Valve, 3/4-14 UNS, 2.5GPM

  • Mfr # 90-HABCP

  • Zoro # G3708521


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-HABCP
Zoro #
G3708521
UPC #
611943495152
Country of Origin
United States

Dimensions

Size
3/4"-14 UNS
Connection Size
3/4"-14
Overall Length
9 in
Overall Height
9 in
Overall Width
4 3/8 in

Details

Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant
Includes
Trigger Lock
For Use With
Pre-Rinse Assembles
Item
Pre-Rinse Sprayer
Features
Flow Rate 2.50 gpm Max., Stainless Steel Fan Jet Nozzle, Insulated Metal Lever Handle, Integrated Handle Locking Clip, Heavy Duty Rubber Bumper
Compliance
Certified to NSF/ANSI 61, Section 9 by CSA.ASSE A112.118.1 / CSA B125. AB1953 and VT S.152
Connection (In.)
3/4-14 UNS
Inlet (In.)
3/4-14 UNS
Color/Finish
Chrome Plated
Inlet
3/4"-14 UNS
Connection
3/4"-14 UNS
Flow Rate
2.5 gpm
For Use With Mfr. Model Number
919-XKLABCP
Connection Type
UNS
Application
Commercial
Flow Rate - Maximum
2.5 gpm
Connection Gender
Male
Product Type
Pre-Rinse Sprayer
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
537-NF
For Location
Kitchen
Includes Hose
Hose Not Included
Compatible Series
Hose Reels

Description

Pre-Rinse Sprayer, 3/4 In.-14 UNS Inlet, Includes Trigger Lock, Flow Rate 2.5 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.