Zoro Homepage

Hot And Cold Water Pedal Box

  • Mfr # 625-SLOABCP

  • Zoro # G0667269


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Cast Brass
Finish
Polished Chrome Plate
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Handle Type
Foot Pedal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-SLOABCP
Zoro #
G0667269
UPC #
611943464172
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Outlet Connection Size
3/8 in
Inlet Connection Size
1/2 in
Overall Width
5 3/4 in
Overall Depth
6 1/2 in

Details

Sub-Category
Valves
Material
Cast Brass
Finish
Polished Chrome Plate
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Item
Foot Pedal
Handle Type
Foot Pedal
Series
625
Connection Type
Slip
Outlet Connection Gender
Female
Product Type
Foot Pedal Valve Assembly
Inlet Connection Type
NPT
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Includes Mixing Valve
Mixing Valve Not Included
Legend Text
C, H
Ligature Resistance
Not Ligature-Resistant
Legend Style
Text
For Water Temperature
Hot/Cold

Description

Foot Pedal, Finish Polished Chrome Plate, Overall Width 5 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.