Zoro Homepage

HyTronic front window

  • Mfr # 243.264.21.1

  • Zoro # G015271652


product price: $27.39
/ea

Key Features

Standards
Buy American Act Compliant
Includes
Gasket, Mouse Door, Screws
Body Material
Plastic
Product Type
Window Repair Kit
Series
Electronic Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243.264.21.1
Zoro #
G015271652
UPC #
611943186913
Country of Origin
United States

Dimensions

Size
3 1/2 in
Overall Length
4 7/8 in

Details

Standards
Buy American Act Compliant
Includes
Gasket, Mouse Door, Screws
Item
Window Repair Kit
Body Material
Plastic
Product Type
Window Repair Kit
Series
Electronic Faucets
Compatible Series
HyTronic(R)
Compatible Manufacturer Part Number
116.102.AB.1T
Compatible Brand
Chicago Faucets

Description

HyTronic front window

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.