Zoro Homepage

In-Walll Valve

  • Mfr # 770-765PSHCP

  • Zoro # G516082702


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Handle Material
Metal
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, Section 9
Manufacturers Warranty Length
1 yr Limited (Finish); 5 yr (Limited Cartridge); Lifetime Limited (Faucet)
Color
Chrome Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770-765PSHCP
Zoro #
G516082702
UPC #
611943190163
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Limited (Finish); 5 yr (Limited Cartridge); Lifetime Limited (Faucet)
Shower Connection Size
1/2 in
Tub Spout Connection Size
1/2 in
Trim Plate Depth
1/2 in
Handle Length
2 in
Trim Plate Width
2 3/4 in
Trim Plate Height
2 3/4 in

Details

ADA Compliant
ADA Compliant
Handle Material
Metal
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, Section 9
Item
In-Walll Valve
Color
Chrome Polish
Product Type
Remote Straight Valve
Tub Spout Connection Type
NPT
Tub Spout Material
Brass
Trim Plate Shape
Circle
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Universal
Trim Plate Material
Metal
Includes Handle
Handle Included
Includes Valve
Valve Included
Trim Finish
Chrome-Plated
Includes Cartridge
Cartridge Included
Compatible Series
Universal

Description

In-Walll Valve

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.