Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Index Button Kit, Includes Two Buttons

  • Mfr # 665-309KJKNF

  • Zoro # G2231214


product price: $5.19
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Includes
(2) Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665-309KJKNF
Zoro #
G2231214
UPC #
611943447281
Country of Origin
United States

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Includes
(2) Buttons
Item
Index Button
Compatible Manufacturer Part Number
Chicago Faucets Handle 665-PSHJKCP
Index Type
Cold, Hot
Index Color
Blue, Red
Product Type
Index Button
Compatible Brand
Chicago Faucets
Legend Style
Color

Description

Index Button Kit, Material of Construction Plastic, Includes 2 Buttons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.