Zoro Homepage

Inlet Shank, Brass

  • Mfr # 748-002KJKABRBF

  • Zoro # G4973464


product price: $26.49
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Unfinished
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
748-002KJKABRBF
Zoro #
G4973464
UPC #
611943644437
Country of Origin
China

Dimensions

Thickness
2 in
Overall Height
2 13/16 in
Overall Width
2 in
Thread Size
1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Standards
BAA Compliant
Includes
Locknut, Shank, Washer
For Use With
Most Faucets
Item
Inlet Shank
Body Material
Brass
Product Type
Inlet Shank
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Thread Type
NPSM
Compatible Manufacturer Part Number
828-ACP
Thread Gender
Male

Description

Inlet Shank, Includes Locknut, Shank, Washer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.