Inlet Shank, Brass
Mfr # 957-003KJKABRBF
Zoro # G5038056
product price: $23.89
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
957-003KJKABRBF
Zoro #
G5038056
UPC #
611943644291
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
4 3/4
Size
4 3/4 in x 3/8 in
Thickness
1 7/16 in
Thread Size
3/8"-18
Overall Height
4 3/4 in
Overall Width
1 7/16 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Unfinished
Material of Construction
Brass
Standards
BAA Compliant
Includes
Locknut, Shank, Washer
For Use With
Most Faucets
Item
Inlet Shank
Body Material
Brass
Product Type
Inlet Shank
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Thread Gender
Male
Thread Type
NPT
Description
Inlet Shank, Includes Locknut, Shank, Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.