Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Sill Fitting With Body Drain Plug

  • Mfr # 998-633RCF

  • Zoro # G1142307


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Drain Stopper Type
Push and Pull
Product Type
Drain Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-633RCF
Zoro #
G1142307
UPC #
611943195656
Country of Origin
United States

Details

Item
Drain Plug
Finish
Chrome
Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Drain Stopper Type
Push and Pull
Product Type
Drain Plug

Description

Drain Plug, Standards ASME A112.18.1/CSA B125.1, Material Brass, Product Type Drain Plug, Finish Chrome, Drain Stopper Type Push and Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.