Zoro Homepage

Integral Check Valve

  • Mfr # 2500-025KJKRBF

  • Zoro # G0666928


product price: $56.29
/ea

Key Features

Sub-Category
Check Valve
Material
Brass, Rubber, Steel
Finish
Rough Brass
Standards
Buy American Act Compliant
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-025KJKRBF
Zoro #
G0666928
UPC #
611943338435
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
1 3/4 in
Overall Width
1 in

Details

Sub-Category
Check Valve
Material
Brass, Rubber, Steel
Finish
Rough Brass
Standards
Buy American Act Compliant
Item
Check Valve
Product Type
Check Valve
Pressure - Maximum
125 psi
Compatible Manufacturer Part Number
2500-CP
For Water Temperature
Hot/Cold
Temperature - Minimum
40 Degrees F
Compatible Brand
Chicago Faucets
Temperature - Maximum
150 Degrees F

Description

Integral Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.