Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Item Laboratory Faucet

  • Mfr # LWM1-A14-E

  • Zoro # G815832350


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Brass
Series
LWM1
Application
Commercial, Food Service, Medical
Valve Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWM1-A14-E
Zoro #
G815832350
UPC #
611943183493
Country of Origin
United States

Dimensions

Spout Outlet Height
13/18 in
Spout Height - Maximum
6 7/8 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Finish
Polished Chrome
Handle Material
Brass
Item
Laboratory Sink Faucet
Series
LWM1
Application
Commercial, Food Service, Medical
Valve Type
Compression
Spout Reach
5 3/8 in
Includes
Mounting Hardware, Vacuum Breaker
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1/CSA B125.1, ASSE 1001, NSF/ANSI/CAN 372 Low Lead Content
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
For Location
Laboratory
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
Water Supply Type
Hot and Cold Lines
Spout Shape
Gooseneck
For Water Temperature
Hot/Cold
Temperature - Minimum
40 Degrees F
Inlet Connection Type
Compression
Legend Style
Color
Ligature Resistance
Not Ligature-Resistant
Operation Method
Manual
Flow Rate - Maximum
5 gpm

Description

Item Laboratory Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.