Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavatory Faucet, 6"W Base, 0.5 gpm

  • Mfr # 802-V317E66ABCP

  • Zoro # G312473001


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Series
802
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-V317E66ABCP
Zoro #
G312473001
UPC #
611943186340
Country of Origin
United States

Dimensions

Overall Height
6 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
1 5/8 in
Overall Width
6 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
2 3/4 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Item
Lavatory Faucet
Series
802
Power Source
Manual
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Includes
Mounting Hardware
Application
Commercial
Valve Type
Compression
Spout Reach
4 in
ADA Compliance
ADA Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Legend Style
Color
Temperature - Minimum
40 Degrees F
Temperature - Maximum
140 Degrees F
Pressure - Maximum
125 psi
For Water Temperature
Hot/Cold
Operation Method
Manual
Water Supply Type
Hot and Cold Lines
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Drain
Drain Not Included
Flow Type
Laminar
Spout Style
Fixed
CEC Compliance
CEC Compliant
Temperature Control
Non-Adjustable Temperature
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
2

Description

Item Lavatory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.