Kitchen Faucet, polished chrome, 1.5gpm, 13 1/8" spout height
- Mfr # 436-ABCP
- Zoro # G423362911
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Size
3/8 in
Includes
Mounting Hardware
Flow Rate
1.5 gpm
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 436-ABCP
- Zoro #
- G423362911
- UPC #
- 611943178567
- Country of Origin
- China
Dimensions
- Size
- 3/8 in
- Depth
- 9 in
- Width
- 3-3/4 in
Details
- Material
- Brass
- Includes
- Mounting Hardware
- Flow Rate
- 1.5 gpm
- Handle Type
- Lever
- Item
- Kitchen Faucet
- Finish
- Chrome Plate
- Standards
- ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1; NSF/ANSI/CAN 61: Q ≤ 1
- Color/Finish
- Chrome
Description
Deck-mounted kitchen faucet, single-hole mount, high arc faucet
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.