Kitchen Sink Faucet, Manual, 8" Mount, 3 Hole Commercial
Mfr # 200-AGN8AE3-317AB
Zoro # G0598879
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200-AGN8AE3-317AB
Zoro #
G0598879
UPC #
611943579869
Country of Origin
United States
Details
Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Kitchen Sink Faucet
Valve Type
Quaturn
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Body Material
Brass
Flow Outlet Type (Faucet)
Aerated
Connection
1/2" MNPS
Residential / Commercial
Commercial
Spout Shape
Gooseneck
Flow Type
Spray
Number of Mounting Holes
3
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Product Type
Faucet
Description
Item Kitchen Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.