Shop CHICAGO FAUCET
See all product information
Create Account
Kitchen Sink Faucet W/O Spray, Manual, 8" Mount, Commercial
- Mfr # 201-AL8VPAXKABCP
- Zoro # G1128149
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-AL8VPAXKABCP
- Zoro #
- G1128149
- UPC #
- 611943640576
- Country of Origin
- United States
Details
- Mounting Hole Center to Center
- 8"
- Finish
- Polished Chrome
- Faucet Operation
- Manual
- ADA Compliant
- Yes
- Flow Rate
- 2.20 gpm
- Handle Type
- Lever Handle
- Mounting Type
- Deck Mount
- Item
- Kitchen Sink Faucet W/O Spray
- Residential / Commercial
- Commercial
Description
Item Kitchen Sink Faucet W/O Spray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.