Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knee Actuated Pedal Box, Brass, 1/2 FNPT

  • Mfr # 745-VOABCP

  • Zoro # G4974453


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Polished Chrome Plate
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Includes
Wall Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-VOABCP
Zoro #
G4974453
UPC #
611943644963
Country of Origin
United States

Dimensions

Overall Height (In.)
9 in
Overall Length (In.)
24 1/2 in
Overall Width (In.)
6 in
Overall Width
9 1/4 in
Overall Height
9 in
Connection Size
1/2 in
Overall Depth
25 in

Details

Material
Cast Brass
Finish
Polished Chrome Plate
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Includes
Wall Bracket
For Use With
6XAF3
Item
Knee Pedal
Color/Finish
Chrome Plated
Connection (In.)
1/2 FNPT, 3/8 FNPT
Type
Hot and Cold Water Mixing
Mounting Type
Under Sink
Handle Type
Lever Arm
Connection Type
NPT
Series
745
Connection Gender
Female
Compatible Brand
Chicago Faucets
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Product Type
Knee Pedal Valve Assembly

Description

Knee Pedal, Finish Polished Chrome Plate, Overall Width 9 1/4 in, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.