Zoro Homepage

Laboratory Serrated Nozzle

  • Mfr # E7JKCTF

  • Zoro # G1142821


product price: $26.59
/ea

Key Features

Sub-Category
Repair Parts
Finish
Polished Chrome
Includes
Washer
Features
Tin Plated Interior
Flow Pattern
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7JKCTF
Zoro #
G1142821
UPC #
611943101671
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Connection Size
3/8 in

Details

Sub-Category
Repair Parts
Finish
Polished Chrome
Includes
Washer
Item
Laboratory Serrated Nozzle
Features
Tin Plated Interior
Flow Pattern
Inline
Inlet Connection Type
NPSM
Product Type
Replacement Serrated Nozzle
Number of Rings
10
Inlet Connection Gender
Male

Description

Laboratory Serrated Nozzle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.