Zoro Homepage

Laboratory Sink Faucet, 12 gpm

  • Mfr # 929-LES

  • Zoro # G0599789


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1
Includes
*
Flow Rate
12.0 gpm
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-LES
Zoro #
G0599789
UPC #
611943583200
Country of Origin
United States

Details

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1
Includes
*
Item
Laboratory Sink Faucet
Flow Rate
12.0 gpm
Ligature Resistant
No
CEC Compliant
Non CEC Compliant

Description

Item Laboratory Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.