Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminar Flow Outlet, 2.2 GPM

  • Mfr # E29VPJKABCP

  • Zoro # G2638702


product price: $57.15
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E29VPJKABCP
Zoro #
G2638702
UPC #
611943459307
Country of Origin
United States

Dimensions

Thread Size Type
Female
Thread Size
13/16 in - 24
Connection Size
13/16"-24

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content
Includes
Spanner Wrench
For Use With
Chicago Faucets
Item
Outlet
Connection
13/16 in to 24 in Female
Flow Rate
2.2 gpm
Flow Outlet Type
Laminar
Connection Type
UNS
Type
Vandal Resistant
Features
Antimicrobial, Pressure Compensating
Series
Flow Devices
Flow Type
Laminar
Flow Rate - Maximum
2.2 gpm
Product Type
Outlet
Connection Gender
Female
Vandal Resistance
Vandal-Resistant
Compatible Manufacturer Part Number
WWG895-317ABCP
Compatible Series
Faucet Outlets
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Temperature - Maximum
150 Degrees F

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 2.2 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.