Laminar Outlet, 0.5 gpm, 13/16-24 Female

  • Mfr # E72JKABCP

  • Zoro # G4242780


product price: $26.19
/ea

Key Features

Sub-Category
Faucet Outlets
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E72JKABCP
Zoro #
G4242780
UPC #
611943120788
Country of Origin
United States

Dimensions

Size
1"
Thread Size Type
Female
Thread Size
13/16 in - 24
Connection Size
13/16"-24
Overall Length
3/4 in

Details

Sub-Category
Faucet Outlets
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1, CSA B125.2
For Use With
Chicago Faucets
Item
Outlet
Flow Rate
0.5 gpm
Connection
13/16 in to 24 in Female
For Use With Mfr. Model Number
2302-E72ABCP
Flow Outlet Type
Laminar
Connection Type
UNS
Features
Pressure Compensating
Series
Flow Devices
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm
Flow Type
Laminar
Compatible Manufacturer Part Number
WWG786-GN8AE72ABCP
Vandal Resistance
Not Vandal-Resistant
Connection Gender
Female
Compatible Series
Faucet Outlets
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Temperature - Maximum
150 Degrees F

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 0.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards ASME A112.18.1, CSA B125.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.