Laminar Outlet, 1.0 gpm, 13/16-24 Female

  • Mfr # E73JKABCP

  • Zoro # G4242771


product price: $26.39
/ea

Key Features

Sub-Category
Faucet Outlets
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E73JKABCP
Zoro #
G4242771
UPC #
611943120825
Country of Origin
United States

Dimensions

Size
1"
Thread Size
13/16 in - 24
Thread Size Type
Female
Overall Length
3/4 in
Connection Size
13/16"-24

Details

Sub-Category
Faucet Outlets
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
For Use With
Chicago Faucets
Item
Outlet
Flow Rate
1 gpm
For Use With Mfr. Model Number
894-E73-317ABCP
Connection
13/16 in to 24 in Female
Flow Outlet Type
Laminar
Connection Type
UNS
Series
Flow Devices
Features
Pressure Compensating
Product Type
Outlet
Connection Gender
Female
Flow Type
Laminar
Vandal Resistance
Not Vandal-Resistant
Flow Rate - Maximum
1 gpm
Compatible Manufacturer Part Number
WWG786-GN8AE73ABCP
Compatible Series
Faucet Outlets
Temperature - Maximum
150 Degrees F
Compatible Brand
Chicago Faucets
Pressure - Maximum
125 psi

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.