Laminar Outlet, 1.0 gpm, 13/16-27 Male

  • Mfr # E74JKABCP

  • Zoro # G4242765


product price:  $23.19
/ea

Key Features

Sub-Category
Faucet Outlets
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E74JKABCP
Zoro #
G4242765
UPC #
611943120849
Country of Origin
United States

Dimensions

Size
1"
Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27

Details

Sub-Category
Faucet Outlets
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
For Use With
Chicago Faucets
Item
Outlet
Flow Rate
1 gpm
For Use With Mfr. Model Number
404-E74-317XKAB
Connection
13/16 in to 27 in Male
Flow Outlet Type
Laminar
Features
Pressure Compensating
Series
Flow Devices
Connection Type
UNS
Flow Rate - Maximum
1 gpm
Vandal Resistance
Not Vandal-Resistant
Connection Gender
Male
Flow Type
Laminar
Product Type
Outlet
Compatible Manufacturer Part Number
404-E74-317XKAB
Pressure - Maximum
125 psi
Compatible Brand
Chicago Faucets
Compatible Series
Faucet Outlets
Temperature - Maximum
150 Degrees F

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.