Bathroom Sensor Faucet, Battery, 125 psi

  • Mfr # ELR-E12A-12ABCPT

  • Zoro # G813329975


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
6V DC
Spout Reach
2 5/8 in
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELR-E12A-12ABCPT
Zoro #
G813329975
UPC #
611943186562
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
3 3/4 in
Spout Height - Maximum
5 in

Details

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Spout Reach
2 5/8 in
ADA Compliance
ADA Compliant
Application
Commercial
Series
ELR
Standards
ADA ANSI/ICC A117.1, Approved by the New York State Office of Mental Health, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Features
Bluetooth Compatible
Includes
Mounting Hardware
Power Source
Battery
Flow Type
Laminar
Spout Shape
Arc
Number of Mounting Holes
3
Temperature - Maximum
180 Degrees F
Ligature Resistance
Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Includes Handle
Handle Not Included
Sensor Range - Minimum
3 in
Temperature - Minimum
39 Degrees F
Inlet Connection Gender
Female
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Minimum
4 in
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Maximum
4 in
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
0.5 gpm
Includes Batteries
Batteries Included
Time Out
40 sec
Spout Style
Fixed
Sensor Range - Maximum
13 in
Temperature Control Method
Below Deck Manual Mixing Valve
For Location
Bathroom
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor

Description

Bathroom Sensor Faucet,Battery,125 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.