Bathroom Sensor Faucet, 0.5 gpm, 125 psi

  • Mfr # ELR-E12A-13ABCPT

  • Zoro # G513329978


product price: $1,007.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
6V DC
Standards
ADA ANSI/ICC A117.1, Approved by the New York State Office of Mental Health, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Spout Reach
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELR-E12A-13ABCPT
Zoro #
G513329978
UPC #
611943186579
Country of Origin
United States

Dimensions

Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
5 in
Spout Outlet Height
3 3/4 in
Overall Width
6 1/2 in
For Mounting Hole Diameter - Minimum
1 in

Details

Finish
Polished Chrome
Body Material
Cast Brass
Voltage
6V DC
Item
Bathroom Sensor Faucet
Standards
ADA ANSI/ICC A117.1, Approved by the New York State Office of Mental Health, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61
Spout Reach
2 5/8 in
Series
ELR
Includes
Mounting Hardware
Application
Commercial
Power Source
Battery
ADA Compliance
ADA Compliant
Features
Bluetooth Compatible
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm
Sensor Range - Minimum
3 in
Temperature - Minimum
39 Degrees F
Ligature Resistance
Ligature-Resistant
Flow Type
Laminar
Includes Batteries
Batteries Included
Includes Transformer
Transformer Not Included
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Mounting Hole Center-to-Center Distance - Maximum
4 in
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
3
For Location
Bathroom
Sensor Range - Maximum
13 in
Spout Shape
Arc
Spout Style
Fixed
Temperature - Maximum
180 Degrees F
Time Out
40 sec
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor
Includes Drain
Drain Not Included
Inlet Connection Type
Compression
Inlet Connection Gender
Female

Description

Bathroom Sensor Faucet,0.5 gpm,125 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.