Lava1 gpmtory Faucet, 6"W Base, 1 gpm

  • Mfr # 802-V317E64ABCP

  • Zoro # G812472757


product price:  $282.10
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Overall Height
6 5/8 in
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-V317E64ABCP
Zoro #
G812472757
UPC #
611943186333
Country of Origin
United States

Dimensions

Overall Height
6 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Overall Width
6 in
Spout Outlet Height
1 5/8 in
Spout Height - Maximum
2 3/4 in

Details

Finish
Polished Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Item
Lavatory Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, Certified to WaterSense by ICC-ES, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Includes
Mounting Hardware
ADA Compliance
ADA Compliant
Valve Type
Compression
Application
Commercial
Spout Reach
4 in
Power Source
Manual
Series
802
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
4 in
Temperature - Minimum
40 Degrees F
Legend Style
Color
For Water Temperature
Hot/Cold
Flow Type
Laminar
Flow Rate - Maximum
1 gpm
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Spout Style
Fixed
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
4 in
Inlet Connection Type
NPSM
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Temperature Control
Non-Adjustable Temperature
Number of Mounting Holes
2

Description

Item Lavatory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.